{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Colour | white | |
Set contents | 200 | |
Clothing to | EN 1149-1 | |
Overshoe size | 42 - 46 | |
Standard |
|
|
Type of product | Disposable overshoe |
Article number | 098372 PVC | |
EAN / GTIN | 5450208010908 | |
Manufacturer number | D13398551 |