• The item cannot be ordered due to missing prices.

Protective overalls type 3/4/5 AlphaTec® 3000 2XL

Article no.: 098360 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for Ex areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Microchem®
    Gender Unisex
    Characteristics Suitable for Ex areas
    Clothing to Anti-static characteristics to DIN EN ISO 1149
    Colour yellow
    Unisex size 2XL
    Standard EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1
    Type of product Chemical protective suit
    CAS AL 1A004B
    SH-Code AL 00

    Identification numbers & Classifications

    Article number 098360 2XL
    EAN / GTIN 5013756002841
    Manufacturer number YE30W-00111-06

    Description

    Version:

    AlphaTec® 3000 protective overalls. Multi-layer barrier material. Extremely light and comfortable. Ultra-welded seams and double zip fastener system. Very good protection against concentrated inorganic chemicals and hazardous biological substances.
    Protective overalls (personal protective equipment category III), type 3/4/5. Suitable for Ex zones.

    Standard:

    • EN 14605 type 3
    • EN 14605 type 4
    • EN ISO 13982-1 type 5
    • EN 14126
    • EN 1073-2
    • EN 1149-5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart