• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 AlphaTec® 1800 3XL

Article no.: 098356 3XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13982-1; EN 13034-6; EN 1149-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Microgard®
Gender Unisex
Clothing to DIN EN ISO 1149 anti-static characteristics
Colour white
Unisex size 3XL
Standard EN 13982-1; EN 13034-6; EN 1149-1
Type of product Chemical protective suit
CAS AL 1A004B
SH-Code AL 00

Identification numbers & Classifications

Article number 098356 3XL
EAN / GTIN 5013756110362
Manufacturer number WH18S-00111-07

Description

Version:

AlphaTec® 1800 protective overalls. Micro-porous PE film material with stitched and taped sleeves. Ideal basic protection for many general industrial applications.
Protective overalls (PPE category III) type 5/6.

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1149-5

Downloads & documents

Compare with similar products

This article


Recommendations


Protective overalls type 5/6 AlphaTec® 1800 3XL

Protective overalls type 5/6 AlphaTec® 1800 3XL

Colour white white white
Clothing to DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics
Standard EN 13982-1 ;EN 13034-6 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1
Unisex size 3XL 3XL 3XL
Series Microgard®
Type of product Chemical protective suit Chemical protective suit Chemical protective suit
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart