• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 Tyvek® 500HV XL

Article no.: 098312 XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN ISO 20471

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tyvek®
    Gender Unisex
    Clothing to Anti-static characteristics to DIN EN ISO 1149
    Colour orange
    Unisex size XL
    Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN ISO 20471
    Type of product Chemical protective suit

    Identification numbers & Classifications

    Article number 098312 XL
    EAN / GTIN 5450208016627
    Manufacturer number D15452942

    Description

    Version:

    Tyvek® 500HV, type 5/6, model 125. High visibility suit. In fluorescent orange with special silver grey reflective strips for good visibility by day and night. Stand-up collar, elasticated cords on the sleeve cuffs and trouser leg cuffs and sealed-in elasticated cord in the back area. Generously cut gusset for freedom of movement. The suit material is permeable to air and water vapour but at the same time repellent to water−based liquids and spray mist. Offers very good protection against fine particle and fibres. Extremely low-linting and anti-static on the inside.
    Protective overalls (PPE category III).

    Standard:

    • EN ISO 13982-1 type 5
    • EN 13034 type 6
    • EN 14126
    • EN 1073-2
    • EN 1149-5
    • EN 20471 class 3

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart