{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | white | |
Material | Polypropylene | |
Unisex size | 2XL | |
PSA CE category | CE category I | |
Cuff | Rubber | |
Collar | Rubber | |
Waist | Rubber | |
Disposable suit | yes | |
Type of product | Chemical protective suit |
Article number | 098310 XXL | |
Manufacturer number | 098310 XXL |