• The item cannot be ordered due to missing prices.

Protective overalls type 3/4/5/6 Tyvek® 800J, white, Unisex size: S

Article no.: 098305 S

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour white
Unisex size S
Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098305 S
EAN / GTIN 5450208013039
Manufacturer number D15441654

Description

Version:

Tyvek® 800J, type 3/4/5/6, model CHA5. Breathable chemical protection suit, combines protection against sprays of water-based chemicals with toughness and free of movement. Raised bonded seams. Thumb loops prevent the suit sleeves riding up.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 14126
  • EN 1073-2
  • EN 1149-5
  • EN 14605 type 3
  • EN 14605 type 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart