• The item cannot be ordered due to missing prices.

Adhesive tape Quick Wrap 5,5 m

Article no.: 098235 5,5

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1500171
Type of adhesive tape single-sided
Liner present yes
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
Colour translucent
Length 5.5 m
Width 25.4 mm
Thickness 0.3 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 098235 5,5
EAN / GTIN 840779151332
Manufacturer number 7100204331

Description

Version:

In combination with attachment eye No. 098230 size FIX3, Quick Wrap adhesive tape creates an instant secure attachment point. Suitable for every type of surface and leaves no adhesive residue. Self-curing silicone rubber with internal glass fibre matting.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart