This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Attachment clamp BEAMTAC

Article no.: 098192

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 2 kg
Type of product Stop clamp

Identification numbers & Classifications

Article number 098192
EAN / GTIN 4030281069225

Description

Version:

BEAMTAC 2.0. Mobile attachment clamp for steel girders. Flexibly adjustable flange width: 90 - 380 mm. Max. permissible weight 140 kg.

Standard:

EN 795

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart