• The item cannot be ordered due to missing prices.

Carabiner CONCEPT TG 1

Article no.: 098191 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Breaking load of main axis 23 kN
Weight 0.08 kg
Type of product Carabiner

Identification numbers & Classifications

Article number 098191 1
EAN / GTIN 8056734836790

Description

Version:

CONCEPT TG. Aluminium alloy HMS carabiners with automatic triplex closure. Maximum opening width 21 mm.

Standard:

EN 362

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart