• The item cannot be ordered due to missing prices.

Safety harness R2 Revolution Comfort, Type: L/XL

Article no.: 098180 L/XL

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation R2 Revolution
Manufacturer’s size L / XL
Weight 1.9 kg
Standard EN 361
Type of product Safety harness

Identification numbers & Classifications

Article number 098180 L/XL
EAN / GTIN 3660681034823
Manufacturer number 1014237

Description

Version:

Resilient DuraFlex® two-point safety harness with breathable back padding and D-ring. Completely adjustable, automatic quick-release fasteners. With attachment points for tools.
R2 Revolution Comfort – safety harness with back cushion is quick to put on. Elastic straps for added wearing comfort. Attachment eyes on the back and chest area. Cam buckles for quick adjustment.

Standard:

EN 361

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart