{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SKN BFD SK11 | |
Length | 15 m | |
Guide rope ⌀ | 11 mm | |
Material of guide rope | Polyamide | |
Number of carabiners | 2 | |
Weight | 1.65 kg | |
Carabiner hook | KOBRA TRI / FS 51 | |
Type of product | Collection vessel |
Article number | 098139 15 | |
EAN / GTIN | 4030281290315 | |
Manufacturer number | L-0543-15 |