• The item cannot be ordered due to missing prices.

Alternative article:

Energy absorber Skysafe Pro Flex Y Aluminium, Length: 1,8m

Article no.: 098127 1,8

Select article variation and quantity

Length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skysafe Pro Flex
Weight 1.83 kg
Carabiner hook FS 90 AL
Type of product Fall damper

Identification & Classification

Article number 098127 1,8
EAN / GTIN 4030281180654
Manufacturer number L-0559-1,8
Manufacturer SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com

Description

Version:

Means of connection with new type of damper system and fall indicator for a wide range of weight from 50 to 140 kg with low arrest shock. 22 kN yield strength before and after the dynamic fall. Limitation of the arrest shock in the event of a fall to less than 6 kN. Edge certified.
Skysafe Pro Flex Y Aluminium (Y-web). For permanent fall protection. Carabiner of aluminium with maximum opening width of 60 mm.

Standard:

EN 354; EN 355

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart