• The item cannot be ordered due to missing prices.

Set for safe working at height Titan Basic SET

Article no.: 098110 SET

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Titan fall arrest kit
Norm EN 363
Weight 1.72 kg
Type of product Safety harness set

Identification numbers & Classifications

Article number 098110 SET
EAN / GTIN 3660681038890
Manufacturer number 1011896

Description

Version:

Titanium Basic Set − consisting of:
  • 1 pc. titanium 1-point safety harness with rear attachment eye size L / XL.
  • 1 pc. connector, 2 m long with strap energy absorber and screw carabiners.

Application:

For maintenance work and for working on sloping roofs as well as for security on ladders.

Standard:

EN 363

Note:

Products predominantly of chemical fibres have a working life of max. 10 years from the date of manufacture. The precondition for this is that an annual test is performed by a specialist (visual inspection). This means all belts, connecting straps, fastening loops that consist predominantly of textiles (chemical fibres)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart