• The item cannot be ordered due to missing prices.

Welder’s mask, automatic 3M™Speedglas™ G5-03 Pro VC, Colour: BLACK

Article no.: 098005 BLACK
New product

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Field of view, welding filter [mm] 73 × 109 mm
Manufacturer's designation G5-03 Pro VC
Colour black
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Nominal voltage 3 V
Power supply Mains operated
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 500 ms - 1,300 ms
Classification to EN 379 1/1/1/2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 098005 BLACK
EAN / GTIN 4064035137441

Description

Version:

The 3M™ Speedglas™ welder’s mask G5-03 Pro was specially developed for the versatile welder. The mask has a haptic touch function for switching between grinding and cutting mode. Configurable with various accessories such as helmet lamp, neck protection and head protection. The ergonomic headband supports the high wearing comfort of the balanced helmet. Including welding filter G5-01/03VC (098006 G5-01/03). The 3M™ Speedglas™ Variable Colour Technology permits even better visual assessment and checking of the weld pool. The user can choose between a natural tone, cold tone or warm tone for the dark phase.
Field of view of the welding filter: 73 x 109 mm.
Shade levels: 8 – 14.
Shade level in the light state: 3. With lithium 3 V battery (working life 2,000 hours).

Application:

Particularly suitable for versatile welders who frequently have to grind and cut.

Standard:

EN ISO 16321; EN 379; EN 166

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart