• The item cannot be ordered due to missing prices.

Welder's mask,automatic BLACK

Article no.: 097959 BLACK

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
Nominal voltage 3 V
Article no of the battery / rechargeable battery fitted 081560 CR2450
Power supply Battery-powered
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 100 ms - 1,000 ms
Classification to EN 379 1/1/1/2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097959 BLACK
EAN / GTIN 4062406720070
Manufacturer number 097959 BLACK

Description

Version:

Thanks to its robust design, the automatic welder's mask in a classic design offers reliable protection. It is suitable for many different types of welding work. The headband can easily be adjusted individually to suit any head shape. With exchangeable visors. Sensitivity can be adjusted steplessly. Can be combined as required with other personal protective equipment, such as safety glasses or a particle filter mask.
  • Shade levels: 9-13.
  • Shade level in the light state: 4. With 3 V CR2450 lithium battery (working life 1500 hours).
  • Field of view of the welding filter: 53 × 96 mm.

Standard:

EN175:B; EN 379; EN 166:BT

Supplied with:

Automatic welder's mask incl. an outer visor.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart