• The item cannot be ordered due to missing prices.

Turboshield Headgear

Article no.: 097885

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Turboshield
Size of overhang 25 cm - 63.5 cm
Weight 300 g
Type of product Head attachment face protection
Width adjustment Drejelukning

Identification numbers & Classifications

Article number 097885
EAN / GTIN 7312550317402
Manufacturer number 1031740

Description

Version:

Lightweight and ergonomic headgear for attachment of face protection visors. Patented headgear with TPE-pads and rotary catch for high comfort. Easy replacement of the visor due to the push-button release. With locking points that make it easy to swing the visor up and down.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart