• The item cannot be ordered due to missing prices.

Bump cap for uvex pheos faceguard BUMP

Article no.: 097877 BUMP

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size 52 cm - 64 cm
Weight 90 g
Type of product Bump cap

Identification numbers & Classifications

Article number 097877 BUMP
EAN / GTIN 4031101814940
Manufacturer number 9790159

Description

Version:

The ABS bump cap offers additional head protection against impacts. It can easily be fitted to the face protection. It is durable and robust. There are front and rear ventilation openings that enable a pleasant climate.

Standard:

EN812.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart