{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | black/red | |
Shade length | 70 mm | |
Size | 53 cm - 63 cm | |
Type of product | Bump cap |
Article number | 097845 LONG | |
EAN / GTIN | 4062406367923 | |
Manufacturer number | 097845 LONG |