• The item cannot be ordered due to missing prices.

Electrician’s clear visor for Cross® Electric PC

Article no.: 097838 PC

Select article variation and quantity

Lens material Unit price incl. VAT
  • Lens material: Polycarbonate
  • UV protection: Standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting Clear
Lens identification 2C-1.2 UHL 1 B8-1-0
Lens material Polycarbonate
UV protection Standard
Type of product Visor

Identification numbers & Classifications

Article number 097838 PC
EAN / GTIN 4017765101909
Manufacturer number 9049108165

Description

Version:

Electrician’s face visor for Cross® Electric electrician’s safety helmet. For working with high voltage up to 1,000 volts. Clear polycarbonate with rounded edges. The pane is 1.5 mm thick and weighs only 270 g. The visor has a helmet attachment and can be attached to electrician’s safety helmets using the adapter No. 097831.

Standard:

EN 166; EN 170; GSET29:2011.

Suitable for:

Safety helmet No. 097804

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart