• The item cannot be ordered due to missing prices.

Safety glasses V9C, with helmet attachment

Article no.: 097829

Select article variation and quantity

Unit price incl. VAT

Availability

  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2-1.2 3M 1 F
UV protection Standard
Lens material Polycarbonate
suitable for 097815
Type of product Safety glasses

Identification & Classification

Article number 097829
EAN / GTIN 4054596158672
Manufacturer number 7100092589
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Safety glasses of polycarbonate with fitting for direct attachment to safety helmets. Where eye protection is no longer required the safety glasses can easily be pushed under the helmet.

Suitable for:

3M™ G3000 safety helmet No. 097815.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart