• The item cannot be ordered due to missing prices.

Safety helmet uvex pheos B-WR, Colour: YELLOW

Article no.: 097811 YELLOW

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Safety characteristics down to -30 °C; Protection against liquid metal spraying out
  • Width adjustment: Drejelukning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Safety characteristics down to -30 °C; Protection against liquid metal spraying out
Colour yellow
Size 52 cm - 61 cm
Material of helmet shell HDPE
Weight 406 g
Standard DIN EN 397
Width adjustment Drejelukning
Resistance to cold up to -30 °C
6-point textile support yes
Clips for attaching accessories yes
Headlight attachment possible yes
Type of product Safety helmet

Identification numbers & Classifications

Article number 097811 YELLOW
EAN / GTIN 4031101510262
Manufacturer number 9772130

Description

Version:

Light-weight helmet shell of HDPE (high density polyethylene) with three variable ventilation openings for high comfort when wearing it. The additional slot on the front of the helmet offers the option of mounting a headlamp. Resistant to low temperatures down to -30 °C and protection against splashes of liquid metal (MM).
  • 6-point strap attachment
  • 30 mm Euro slot mounting
  • Synthetic leather sweatband
  • Straight form
  • With rotary catch

Application:

Industry, building trade, installation work.

Standard:

DIN EN 397

Specification:

Resistant to low temperatures down to -30° and protection against splashes of liquid metal (MM).

Spare part:

No. 097820 synthetic leather sweat band.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart