• The item cannot be ordered due to missing prices.

Ear defenders Howard Leight™ Sync®, Type: SYNC

Article no.: 097791 SYNC
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Howard Leight™ Sync®
Power supply Battery-powered
Number of batteries contained 2
Battery type Mignon, AA
Standard EN 352-1; EN 352-6; EN 352-8
Manufacturer's designation SYNC WIRELESS IMPACT
SNR value (noise attenuation) 30 dB(A)
Working time 50 h
Weight 387 g
Type of product Ear defenders

Identification numbers & Classifications

Article number 097791 SYNC
EAN / GTIN 7312550343210
Manufacturer number 1034321-0

Description

Version:

The passive ear defender can be linked to a mobile phone using Bluetooth®. A microphone with wind protection, for clear comprehension of speech in noisy working areas, permits the use of a mobile phone to make calls. Incoming calls can be accepted and terminated without complications at the push of a button. In addition there is the facility via the Bluetooth® interface to transfer all the audio functions of the mobile phone to the shell-type ear defender. A rotary knob allows adjustment of the volume and colour LEDs give feedback on the various settings. SNR = 30 dB (H = 30 dB, M = 27 dB, L = 23 dB).
Combines hearing protection, headphones and microphone.

Application:

For communication in noisy working environments.

Standard:

EN 352-1; EN 352-6; EN 352-8

Supplied with:

Supplied with 2 pcs. LR6 (type AA) batteries.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart