Version:
The Impact In-Ear PRO is an electronic earplug with volume and gain control. These reproduce sound realistically and authentically thanks to the
hear-through function with separate control. The gain is limited to a safe maximum level and stops when the ambient volume exceeds 82 db. In addition, the Impact In-Ear PRO can be connected to, for example, a phone via
Bluetooth.
- Hear-through volume can be adjusted separately in 6 levels.
- Bluetooth volume can be adjusted separately in 15 levels.
The 200 mAh battery can be fully recharged within 2 hours via the USB-C port. The Impact In-Ear PRO has flexible and malleable ear hooks for comfortable wearing. The reusable silicone pods are available in three different sizes, depending on the ear canal.
SNR = 30 dB (H = 28 dB, M = 29 dB, L = 29 dB)
Application:
For communication in demanding environments with high and varying noise levels.
Standard:
EN 352-2; EN 352-7; EN 352-9; EN 352-10
Supplied with:
1x Impact in-Ear PRO, 1x transport box, 1x USB /type-C charging cable, 1x user manual, 2x replacement PODS SMALL, 2x replacement PODS MEDIUM, 2x replacement PODS LARGE.