• The item cannot be ordered due to missing prices.

Ear defenders uvex k-series K2

Article no.: 097780 K2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie uvex K-Series
SNR value (noise attenuation) 32 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097780 K2
EAN / GTIN 4031101592930
Manufacturer number 2600002

Description

Version:

Ear defenders with easily adjustable length for the perfect wearing position to guaranteed optimum protection. The padded headband and the soft surface of the shell padding ensure high comfort when wearing, even for long periods. Light weight and small volume characterise the design of the shell.
SNR = 32 dB (H = 37 dB, M = 29 dB, L = 21 dB)

Note:

Hygiene sets for uvex k series under No. 097781 size K1 and size K2/K3/K4.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart