• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ X series X4

Article no.: 097755 X4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ X series
Manufacturer's designation X4
SNR value (noise attenuation) 33 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097755 X4
EAN / GTIN 4046719708116
Manufacturer number 7000103993

Description

Version:

3M™ Peltor™ ear defenders of the X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the ear defenders offer maximum noise attenuation. The light-weight double-layer shells offer very good comfort.
In fluorescent yellow-green colour for clear visibility, extremely slim design. SNR = 33 dB (H = 36 dB, M = 30 dB, L = 22 dB).

Note:

Hygiene set for X series under No. 097764.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart