• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ Optime™ helmet series 3

Article no.: 097753 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ Optime™
SNR value (noise attenuation) 34 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097753 3
EAN / GTIN 4046719384228
Manufacturer number 7000039624

Description

Version:

Due to their low weight, ear defenders are comfortable to wear and are easily combined with other protective work wear. The comfortable sealing rings are a mixture of foam and gel, which provides an optimum seal combined with great comfort for continuous use.
The helmet version of the Peltor™ Optime™ series has the same shell characteristics as the version with a headband. With just a few movements of the hand can easily be mounted on a helmet with 30 mm Euro-slot socket.
SNR = 34 dB (H = 40 dB, M = 32 dB, L = 22 dB).

Note:

Suitable helmets are listed under No. 097815 (3M), No. 097802 (Schuberth). Hygiene kits are listed under No. 097764, 097748.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart