{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex xact-band | |
SNR value (noise attenuation) | 26 dB(A) | |
Material of earplugs | Polyurethane | |
Type of product | Banded earplugs |
Article number | 097663 | |
EAN / GTIN | 4031101720081 | |
Manufacturer number | 2125372 |
This article |
Recommendations |
||
---|---|---|---|
Banded earplugs uvex xact-band |
|||
Material of earplugs | Polyurethane | Polyurethane | Polyurethane |
SNR value (noise attenuation) | 26 dB(A) | 20 dB(A) | 20 dB(A) |
Type of product | Banded earplugs | Banded earplugs | Banded earplugs |