• The item cannot be ordered due to missing prices.

Earplugs set, 100 pairs uvex com4-fit, Type: 100

Article no.: 097617 100

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 33 dB(A)
Material of earplugs Polyurethane
Contents 100 pair
Type of product Disposable earplugs

Identification & Classification

Article number 097617 100
EAN / GTIN 4031101340586
Manufacturer number 2112012
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

The earplugs of polyurethane foam are particularly suitable for wearers with small auditory canals. The closed surface prevents the plugs becoming dirty. 100 pairs of earplugs in pairs packed in a polythene bag. SNR = 33 dB (H = 34 dB, M = 31 dB, L = 29 dB).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart