• The item cannot be ordered due to missing prices.

Earplugs set HOLEX M/L, Type: 200

Article no.: 097350 200

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 34 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097350 200
EAN / GTIN 4045197959034
Manufacturer number 097350 200
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The polyurethane earplugs expand to mould to the shape of the ear. Their tapered shape creates good seating in a wide range of sizes of the auditory canal. The sealed surface prevents the build-up of deposits on the earplugs.
Normal size. SNR = 34 dB (H = 33 dB, M = 31 dB, L = 28 dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Warning:

Intended use
  • For one-time insertion into the ear canal. Conical shape adapts to different ear canals.
  • Protects against injurious noise.
  • Discard after use.
  • Optimum protective effect is achieved only when the residual noise level reaching the ear of the wearer is within the range 70 dB to 80 dB. Subtraction of the standard deviation from the average noise attenuation yields an assumed protective effect of the hearing protection system under consideration.

Reasonably foreseeable misuse
  • Can be combined with other PPE.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • This product may be affected by certain chemical substances. Further information should be obtained from the manufacturer.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart