• The item cannot be ordered due to missing prices.

Earplugs set 3M™ E-A-R™ Classic™, Type: RT500

Article no.: 097323 RT500
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PB01001
SNR value (noise attenuation) 28 dB(A)
Material of earplugs Polyurethane
Contents 500 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097323 RT500
EAN / GTIN 4046719345533
Manufacturer number 7000038203

Description

Version:

E-A-R™ Classic™ earplugs. The polymer foam slowly bounces back into shape, which ensures good acoustic properties. The cylindrical shape is suitable for most ear canals and offers effective protection. SNR = 28 dB (H = 30 dB, M =24 dB, L = 2 dB).
  • Moisture-resistant
  • Low balance pressure reduces the pressure in the ear canal
  • Cell-type surface structure prevents slipping
Plastic attachment with 500 pairs for One-Touch-Pro™ earplug dispenser.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart