• The item cannot be ordered due to missing prices.

Earplugs set E-A-RSoft™ Yellow Neons P250

Article no.: 097312 P250

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 36 dB(A)
Material of earplugs Polyurethane
Contents 250 pair
Packaging in pairs
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097312 P250
EAN / GTIN 10078371671218
Manufacturer number ES01001

Description

Version:

E-A-RSoft™ Yellow Neons. Due to their conical shape the earplugs of hypo allergenic polyurethane foam provide very high noise attenuation and offer a good fit, even for persons with large auditory canals. When they are worn for a long time, the low contact pressure in the auditory canal ensures high wearing comfort. The smooth surface is dirt repellent. SNR = 36 dB (H = 34 dB; M = 34 dB; L = 31 dB).
250 pocket-size packs each with 1 pair for a day’s supply.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart