• The item cannot be ordered due to missing prices.

Disposable light hood GREY

Article no.: 097282 GREY

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 130 g
Manufacturer's designation S333LG
Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 097282 GREY
EAN / GTIN 4046719250257
Manufacturer number 7000000144

Description

Version:

Convenient disposable hood size M/L with eye and face protection to EN 166:F. Wide face covering, with soft resilient material for high comfort and noise reduction. Thanks to integral head attachment, hoods are immediately ready for use. The large visor permits a very wide field of view and also provides protection against dazzling reflected light. The outstanding air distribution in these hoods ensures increased comfort and less noise.
More robust material, in addition soft, non-crease and low linting.

Application:

Application areas in which the head part has to be changed frequently, e.g. pharmaceutical production.

Standard:

EN 12941 protection class TH3; EN 166

Suitable for:

  • No. 097175 Versaflo™ TR800 powered air respirator
  • No. 097281 Versaflo™ TR600
  • No. 097180 Versaflo™ TR300+ powered air respirator

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart