• The item cannot be ordered due to missing prices.

Full-face mask X-plore® 5500 UNI

Article no.: 097247 UNI

Select article variation and quantity

Size Unit price incl. VAT
  • Product features: Silicone-free
  • Lens coating: free of condensation; scratch-resistant
  • Lens material: Polycarbonat

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Product features Silicone-free
    Lens coating free of condensation; scratch-resistant
    Filter connection X-plore® bayonet
    Weight 540 g
    Colour code for suitable accessories Bayonet
    Lens material Polycarbonat
    Manufacturer's designation R 55 270
    Type of product Full-face mask body
    CAS AL 1A004A
    SH-Code AL 01

    Identification numbers & Classifications

    Article number 097247 UNI
    EAN / GTIN 4026056001057
    Manufacturer number R55270

    Description

    Version:

    The modern two-filter full-face mask combines comprehensive breathing protection and eye protection. The large and distortion-free visor is made from polycarbonate, and in combination with an ingenious ventilation system with separate internal mask ensures optimum, condensation-free vision in any working situation. Due to its double sealed frame with three-fold sealing lines, the mask body fits virtually all shapes of face, to provide reliable and convenient protection. The width of the contact faces avoids the formation of pressure points. The 5-point-strap attachment allows the mask to be put on smoothly, without complications and without catching on the hair. The side X-plore® bayonet connections allow selection from a comprehensive range of filters.

    Application:

    Metal and automobile industry, chemical industry, shipbuilding, maintenance, supply and disposal.

    Standard:

    EN 136 class 2

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart