• The item cannot be ordered due to missing prices.

Half-face mask X-plore® 3500 L

Article no.: 097244 L

Select article variation and quantity

Size Unit price incl. VAT
  • Product features: Silicone-free

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection X-plore® bayonet
Weight 95 g
Product features Silicone-free
Colour code for suitable accessories Bayonet
Manufacturer's designation R 55 352
Type of product Half-face mask

Identification numbers & Classifications

Article number 097244 L
EAN / GTIN 4026056001088
Manufacturer number R55352

Description

Version:

Convenient two-filter half-face mask for long-lasting use under demanding conditions. The flat design and the lateral attachment of the filter ensure an extremely flat mask profile. This makes the half-face mask ideal for fitting with other personal protective equipment (for instance under a protective visor or with safety glasses) and offers the wearer a good field of view. The lightweight adjustable retainer straps are arranged in an innovative X-pattern (diagonal) and ensure uniform, pleasant distribution of the tensile forces, with optimum leak-tightness. The lateral bayonet connections are suitable for the use of the Dräger X-plore® bayonet filter series. The „Drop-Down banding system” with neck locking allows easy removal of the screen during breaks in work, without requiring removal of the safety helmet. Available in the sizes M and L. The mask is silicone-free.

Application:

Metal and automobile industry, chemical industry, shipbuilding, maintenance, supply and disposal.

Standard:

EN 140

Supplied with:

Carrying bag

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart