• The item cannot be ordered due to missing prices.

Half-face mask Series 6000, Size: L

Article no.: 097235 L

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection 3M™ bayonet system
Weight 82 g
Colour code for suitable accessories 3M™ bayonet
Manufacturer's designation 6300L
Type of product Half-face mask

Identification numbers & Classifications

Article number 097235 L
EAN / GTIN 4046719375943
Manufacturer number 7000146849

Description

Version:

Half-face masks of series 6000 with lightweight and adjustable mask body for non-fatiguing working. The double filter system ensures reduced respiratory resistance, free field of view and good weight distribution. Separately available comprehensive range of filters ensures versatility across many applications. The filter is very easy to exchange using the bayonet click system. In addition, the low-maintenance mask is impressively cost-effective and easy to use. The mask is available in two sizes – size M and size L.

Standard:

EN 140

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart