• The item cannot be ordered due to missing prices.

Single gas detection device Pac® 6000 H2S

Article no.: 097198 H2S

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 68

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Sensor for gas type Hydrogen sulphide
    Measuring range 0 ppm - 100 ppm
    Alarm threshold A1/A2 5 / 10 ppm
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type Mignon, AA
    chemical composition Lithium thionyl chloride
    IP Index of Protection IP 68
    Type of product Single gas detection device

    Identification numbers & Classifications

    Article number 097198 H2S
    EAN / GTIN 4026056020294
    Manufacturer number 8326320

    Description

    Version:

    The Pac® 6000 and 6500 personal single gas detection devices measure a specific gas quickly and precisely. Easy to operate thanks to the non-linguistic display, clear colour coding and sturdy easy-grip body. Three-fold alarm: acoustic, visual and vibration. Quick sensor response times under even rough conditions. Measurement and direct display of one of the following gases: CO (carbon monoxide), H2S (hydrogen sulphide), SO2 (sulphur dioxide) or O2 (oxygen).
    Time limited to two years after the instrument is first switched on.

    Function:

    IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

    Note:

    For safety-related reasons gas detection devices cannot be returned.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart