• The item cannot be ordered due to missing prices.

Respirators, set, foldable Series 4000, Filter: P1V

Article no.: 097122 P1V

Select article variation and quantity

Filter Unit price incl. VAT
  • Product features: flexible nose clip
  • Set contents: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features flexible nose clip
Set contents 10
Manufacturer's designation 4111
Valve yes
Protection level FFP1 NR D
Protection class FFP1
Contents 10
Type of product Particle filter mask FFP1

Identification numbers & Classifications

Article number 097122 P1V
EAN / GTIN 3603830056086
Manufacturer number 1005608

Description

Version:

Series 4000 foldable premium dust mask with flexible nose clip and exhalation valve. The particularly soft Willtech™ sealing lip in the nose area avoids skin irritation and increases the wearer acceptance. Easy to use due to the elastic headband. Suitable for carrying and storage due to the fold-away form and hygienic individual packaging.

Note:

This FFP1 mask filters at least 80% of all particles from the air. Respiratory mask with protection class FFP1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart