{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip | |
Set contents | 20 | |
Manufacturer's designation | 9310+ | |
Protection level | FFP1 NR D | |
Protection class | FFP1 | |
Contents | 20 | |
Type of product | Particle filter mask FFP1 |
Article number | 097108 P1 | |
EAN / GTIN | 4046719487455 | |
Manufacturer number | 7100258912 |
This article |
Recommendations |
|||
---|---|---|---|---|
Respirators, set Aura series 9300+, Filter: P1 |
||||
Contents | 20 | 20 | 30 | 20 |
Protection class | FFP1 | FFP1 | FFP1 | FFP1 |
Protection level | FFP1 NR D | FFP1 NR D | FFP1 NR D | FFP1 NR D |
Set contents | 20 | 20 | 30 | 20 |
Type of product | Particle filter mask FFP1 | Particle filter mask FFP1 | Particle filter mask FFP1 | Particle filter mask FFP1 |