{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size | Size M/L | |
Product features | Flexible nose clips | |
Set contents | 10 | |
Protection level | FFP3 NR D | |
Protection class | FFP3 | |
Contents | 10 | |
Type of product | Particle filter mask FFP3 |
Article number | 097002 P3V | |
EAN / GTIN | 4062406384180 | |
Manufacturer number | 097002 P3V |
This article |
Recommendations |
|
---|---|---|
Respirators, set foldable P3V |
||
Contents | 10 | 10 |
Protection class | FFP3 | FFP3 |
Protection level | FFP3 NR D | FFP3 NR D |
Set contents | 10 | 10 |
Product features | Flexible nose clips | Flexible nose clips |
Type of product | Particle filter mask FFP3 | Particle filter mask FFP3 |