• The item cannot be ordered due to missing prices.

Comfort safety glasses, Lens tinting: CLEAR

Article no.: 096855 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification CE HO EN 166 F
Lens identification 2C-1.2 HO 1 F
UV protection Standard
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096855 CLEAR
EAN / GTIN 4045197871978
Manufacturer number 096855 CLEAR

Description

Version:

Safety glasses in sporty design and sturdy quality. 2-component frame and soft nose pads ensure pleasant wearing comfort.
With black-red frame and transparent lenses.
The lens coating has slight scratch resistance; however it does not achieve full scratch resistance to EN166 (K mark).

Standard:

EN 166
EN 170

Supplied with:

Including removable gasket to improve the protection against dust.

Downloads & documents

Compare with similar products

This article


Recommendations


Comfort safety glasses, Lens tinting: CLEAR

Comfort safety glasses, Lens tinting: CLEAR

Lens material Polycarbonate Polycarbonat Polycarbonate Polycarbonate
UV protection Standard Standard Standard Standard
Frame properties Side padding; Arm inclination adjustable Clip length adjustable; Clip inclination adjustable
Frame identification CE HO EN 166 F CE HO EN 166 F CE HO EN 166 F CE HO EN 166 F
Lens identification 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 FT 2C-1.2 HO 1 F
Type of product Safety glasses Safety glasses Safety glasses Safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart