• The item cannot be ordered due to missing prices.

Over-specs 5X7, Lens tinting: CLEAR

Article no.: 096710 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: scratch-resistant
  • UV protection: UV400
  • Frame properties: Side padding; Arm length adjustable
  • Lens material: Polycarbonat
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 5X7
Lens identification 2C-1.2 U 1 FTK
Frame identification Mod.5X7 U EN166 FT U EN175 FT CE
Lens coating scratch-resistant
UV protection UV400
Frame properties Side padding; Arm length adjustable
Lens material Polycarbonat
Version Over-specs
Type of product Over-specs

Identification numbers & Classifications

Article number 096710 CLEAR
EAN / GTIN 8033661820986
Manufacturer number 5X7.01.00.00

Description

Version:

Lightweight over-specs with intelligent frame design which prevents overlapping of the glasses arms. Length-adjustable arms with SoftPad technology. Perfect protection by transparent side guards and eyebrow guards.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Over-specs 5X7, Lens tinting: CLEAR

Over-specs 5X7, Lens tinting: CLEAR

Version Over-specs Over-specs Over-specs
Lens material Polycarbonat Polycarbonate Polycarbonat
UV protection UV400 Standard Standard
Frame identification Mod.5X7 U EN166 FT U EN175 FT CE CE HO EN 166 F HO EN166 FT CE
Lens identification 2C-1.2 U 1 FTK HO 1 F 2C-1.2 HO 1 FT
Series 5X7
Type of product Over-specs Over-specs Over-specs

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart