{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | i-vo | |
Lens identification | 5 W 1 FTKN | |
Frame identification | W 166 FT CE | |
Lens coating | free of condensation; scratch-resistant | |
UV protection | UV400 | |
Frame properties | Side padding; Arm length adjustable; Arm inclination adjustable | |
Lens material | Polycarbonate | |
IR filter protection level | 5 | |
Type of product | Welders' safety goggles |
Article number | 096546 5 | |
EAN / GTIN | 4031101510798 | |
Manufacturer number | 9160045 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |