{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | i-3 | |
Frame identification | W 166 FT CE | |
Lens identification | 2C-1,2 W 1 FT | |
Lens coating | resistant to chemicals; non-reflecting | |
UV protection | UV400 | |
Frame properties | Side padding; Arm inclination adjustable; Indstillelige næsepuder | |
Lens material | Polycarbonate | |
Transmission | 96.5 % | |
Type of product | Safety glasses |
Article number | 096501 AR | |
EAN / GTIN | 4031101630984 | |
Manufacturer number | 9190838 |