• The item cannot be ordered due to missing prices.

Skin care cream LINDESA® PROFESSIONAL, Contents: 50ml

Article no.: 095720 50

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Skin type: Dry and damaged skin

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Lindesa®
Type Cream
slightly greasy yes
perfumed yes
pH-neutral to the skin yes
silicone-free yes
Skin type Dry and damaged skin
Contents 50 ml
Type of packaging Tube
Type of product Skin care

Identification & Classification

Article number 095720 50
EAN / GTIN 4260029174601
Manufacturer number 13640-001
Manufacturer Peter Greven Physioderm GmbH, Procter-&-Gamble-Straße 26, 53881 EUSKIRCHEN, Germany, www.pgphysio.de

Description

Version:

LINDESA® PROFESSIONAL. Lindesa skin care cream for hands and face. Lightly moisturising and quickly astringent. Normalising effect on irritated skin. Composition: Cream, pH-neutral, silicone-free, scented.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart