• The item cannot be ordered due to missing prices.

Hand cleansing paste Lordin® Extra Paste 10 l

Article no.: 095620 10

Select article variation and quantity

Contents (l) Unit price incl. VAT
  • Degree of contamination: Very heavy dirt

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Lordin®
    Type Paste
    with rubbing agent yes
    suitable for degree of dirt medium to heavy
    Hazard due to greases yes
    Hazard due to metal dust yes
    Hazard due to oils yes
    Hazard due to soot yes
    Contents 10,000 ml
    Type of packaging Bucket
    Degree of contamination Very heavy dirt
    Type of product Hand cleansing

    Identification numbers & Classifications

    Article number 095620 10
    EAN / GTIN 4260766261190
    Manufacturer number 14007-003 CEWIPA/LORDIN

    Description

    Version:

    Lordin® Extra Paste. Hand washing paste with natural rubbing agents for medium to heavy dirt. Can be used for: Oils, greases, metal dust, carbon black. Composition: Paste, kind to the skin.

    Content:

    10 l bucket.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart