{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 60903 category A (acids) | yes | |
EN 60903 category C (extremely low temperatures) | yes | |
EN 60903 category Z (ozone) | yes | |
Contents | 1 | |
Application | reusable | |
Weight | 97.6 g | |
Scope of application | All-round; Heavy Duty | |
Standard | Protection against radioactivity (EN421) | |
Backing material | Latex | |
Glove size | 9 | |
maximum voltage protection | 1,000 V | |
Length | 360 mm | |
Colour | black / red | |
Protection class | 0 | |
EN 60903 | AZC | |
Type of glove | Electrician's gloves | |
Type of product | Electrician's gloves |
Article number |
094919 9
Copy |
|
EAN / GTIN |
076490104719
Copy |
|
Manufacturer number |
RIG014B
Copy |
|
Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |