{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application | reusable | |
Weight | 600 g | |
Standard | EN 407 | |
EN 388 | 1X21X | |
EN 407 | 4111XX | |
Backing material | Modacrylic / cotton knit | |
Clothing standard | Oeko-Tex Standard 100 | |
Electric arc class | Protection class 1 | |
Length | 270 mm | |
Colour | grey | |
Type of product | Electrician's gloves |
Article number | 094907 11 | |
EAN / GTIN | 4048612085257 | |
Manufacturer number | 6083811 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves uvex arc protect g1 11 |
||
EN 407 | 4111XX | 41324X |
Colour | grey | yellow / black |
Standard | EN 407 | EN 407 |
Backing material | Modacrylic / cotton knit | Aramid fabric |
Application | reusable | reusable |
EN 388 | 1X21X | 2341C |
Type of product | Electrician's gloves | Electrician's gloves |