{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Scope of application | All-round | |
Knitted technology | 13G | |
Standard | EN 407 | |
EN 388 | 2341C | |
EN 407 | 41324X | |
Radiated heat up to | 41324X | |
Backing material | Aramid fabric | |
Coating | Neoprene/nitrile | |
Coating variant | The palms of the hands | |
Cut protection class | C | |
ATPV | 42.3 cal/cm2; 16.8 cal/cm2 | |
Colour | yellow / black | |
Type of product | Electrician's gloves |
Article number | 094905 7 | |
EAN / GTIN | 4062406281755 | |
Manufacturer number | 094905 7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |