• The item cannot be ordered due to missing prices.

Pair of cold protection gloves Tegera® 296, Glove size: 7

Article no.: 094822 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 511

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Application reusable
Glove size 7
Application range All-round; Heavy Duty
Standard EN 511
Length 255 mm
EN 388 2122X
EN 511 231
Backing material Full-grain cowhide leather
Coating Neoprene
Coating variant No coating
Colour white / black
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094822 7
EAN / GTIN 7392626062641
Manufacturer number 296/7

Description

Version:

Tegera® 296. Lined cold protection gloves of full-grain cowhide leather with wind-proof and waterproof backs. The extra long version ensures a high thermal insulation and pleasant sensation when wearing. Inner lining of Thinsulate® material. With reinforced fingers.

Application:

For windy, cold or wet working environments.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart