• The item cannot be ordered due to missing prices.

Pair of cold protection gloves 3677V 9

Article no.: 094811 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Silicone-free; DMF-free
Contents 1
Application reusable
Glove size 9
Material of coating PVC
Lining material Acrylic
Application range All-round
Heat protection not available
Cold protection good
Breathability not available
Touch sensitivity not available
Wet grip good
Oil grip good
DMF-free yes
silicone-free yes
Accuracy of fit very good
EN 388 3131X
EN 511 010
Backing material Polyamide / acrylic
Coating HPT/vinyl
Coating variant 3/4 coating
Colour black
EN 388 abrasion resistance 3
EN 388 penetration resistance 1
EN 388 cut resistance 2
EN 388 tear propagation resistance 2
Weight 53 g
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094811 9
EAN / GTIN 4029201140830
Manufacturer number 3677V GR. 9

Description

Version:

3677V. Gloves with very warm and pleasant acrylic lining. Best grip in the wet thanks to HPT® -vinyl coating. Oil-repellent and grease-repellent.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart